Shop All Sheet Metal Screws
Suburban Bolt And Supply
Sheet Metal Screw, 5/16" x 1 in, Hex Head
Mfr # A0090200100HT
Zoro # G903494941
product price: $1.45
/ea
Sold in multiples of 20 for $29.00
$29.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0090200100HT
- Zoro # G903494941
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | 5/16" |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Item | Sheet Metal Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEECO Lift Arm Pin 7/8X7/8 (S07021900)
- J.W. WINCO GN431-36-M10-40 Wing Screw (10N40X19)
- ZORO SELECT Fully Threaded Stud, 1-1/4"-7, 3 ft, Steel, Grade 8, Plain Finish (2022962)
- ZORO SELECT Socket Set Screw, Oval, 1/4-20x3/4, PK100 (U07845.025.0075)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #6 x 5/16 in, Steel Pan Head Phillips Drive (A0100080020P)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #8 x 2-3/4 in, Steel Flat Head Phillips Drive (A0100100248F)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #8 x 3/4 in, Steel Pan Head Slotted Drive (A0090100048P)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #4 x 3/4 in, Steel Pan Head Phillips Drive (A0100060048P)
- SUBURBAN BOLT AND SUPPLY Machine Screw, 3/4 in, Plain Stainless Steel Hex Head Hex Drive (A2090160048HWT)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #6 x 1 in, Steel Pan Head Slotted Drive (A0090080100P)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, Black Steel Flat Head Torx Drive, 40 PK (36921)
- Suburban Bolt And Supply Self-Tapping Screws