Shop All Sheet Metal Screws
Suburban Bolt And Supply
Sheet Metal Screw, #14 x 4 in, Steel Hex Head
Mfr # A0090160400HW
Zoro # G303494923
product price: $0.36
/ea
Sold in multiples of 50 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- System of Measurement Inch
- Screw Size #14
- Fastener Length 4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0090160400HW
- Zoro # G303494923
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | #14 |
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Material | Steel |
Item | Sheet Metal Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flush Embedment Anchor, 5/8" Dia, 2" L, Carbon Steel Zinc Plated, 25 PK (U30575.050.0001)
- MIDWEST FASTENER Eye Bolt 7/16", Steel, Zinc Plated, 20 PK (51017)
- ZORO SELECT Sealing Washer, Fits Bolt Size M12 Copper, Plain Finish, 50 PK (M50301.120.0016)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, Black Oxide Steel Hex Head Slotted Drive, 35 PK (39562)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #6 x 1-1/2 in, Steel Pan Head Slotted Drive (A0090080132P)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #8 x 3/4 in, Steel Pan Head Slotted Drive (A0090100048P)
- SUBURBAN BOLT AND SUPPLY Machine Screw, 3/4 in, Plain Stainless Steel Hex Head Hex Drive (A2090160048HWT)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #8 x 3/8 in, Steel Hex Head (A0090100024HW)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #8 x 1/2 in, Steel Truss Head Phillips Drive (A0100100032MTS)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #6 x 2 in, Steel Pan Head Slotted Drive (A0090080200P)
- ZORO SELECT Sheet Metal Screw, #8 x 1/2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.016.0050)
- Suburban Bolt And Supply Sheet Metal Screws