Shop All Sheet Metal Screws
Suburban Bolt And Supply
Sheet Metal Screw, #14 x 1-1/2 in, Steel Pan Head Phillips Drive
Mfr # A0100160132P
Zoro # G303494251
product price: $0.21
/ea
Sold in multiples of 100 for $21.00
$21.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Screw Size #14
- Fastener Length 1-1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0100160132P
- Zoro # G303494251
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | #14 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Item | Sheet Metal Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 10 PK (U01049.050.0150)
- ARMOR COAT Grade 8, 5/8"-11 Hex Head Cap Screw, Armor Coat Steel, 3 in L, 5 PK (UST235846)
- PARKER FASTENERS 5/16"-18 Socket Head Cap Screw, Stainless steel, 2 in Length, 10 PK (31C200KCSS)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Grade C, Black Oxide, 3/4 in Ht, 25 PK (HHNIC075-025BX)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #14 x 4 in, Steel Hex Head (A0090160400HW)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive (A0100100032MTTZ)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #8 x 1/2 in, Steel Truss Head Phillips Drive (A0100100032MTS)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #6 x 1-1/4 in, Steel Pan Head Slotted Drive (A0090080116P)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #6 x 1-1/2 in, Steel Pan Head Slotted Drive (A0090080132P)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive (A0100100048MTTZ)
- DAGGERZ Sheet Metal Screw, #8 x 1-1/4 in, Clear Zinc Plated Steel Hex Head Hex Drive, 5000 PK (NDLZ081104)
- Suburban Bolt And Supply Self-Tapping Screws