Shop All Sheet Metal Screws
Suburban Bolt And Supply
Sheet Metal Screw, #12 x 3 in, Steel Hex Head
Mfr # A0090140300HT
Zoro # G303494848
product price: $1.29
/ea
Sold in multiples of 20 for $25.80
$25.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- System of Measurement Inch
- Screw Size #12
- Fastener Length 3 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0090140300HT
- Zoro # G303494848
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | #12 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Material | Steel |
Item | Sheet Metal Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Steel, 1 in L, 8 PK (31466)
- MIDWEST FASTENER 3/4" Brl Lg, Steel Zinc, 12 PK (31662)
- ZORO SELECT Weld Stud, #10-24, 0.563 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAK9)
- TAMPER-PRUF SCREWS #10-24 x 1 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 25 PK (21360)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #8 x 3/4 in, Steel Pan Head Slotted Drive (A0090100048P)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, 5/16" x 1/2 in, Steel Hex Head (A0090200032HW)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #8 x 3/8 in, Steel Hex Head (A0090100024HW)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #6 x 1 in, Steel Pan Head Slotted Drive (A0090080100P)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #8 x 2-3/4 in, Steel Flat Head Phillips Drive (A0100100248F)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #8 x 1/2 in, Steel Truss Head Phillips Drive (A0100100032MTS)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, Zinc Plated Steel Oval Head Phillips Drive, 50 PK (67724)
- Suburban Bolt And Supply Self-Tapping Screws