Shop All Sheet Metal Screws
Suburban Bolt And Supply
Sheet Metal Screw, #12 x 1/2 in, Steel Hex Head
Mfr # A0090140032HW
Zoro # G603494715
product price: $0.12
/ea
Sold in multiples of 100 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- System of Measurement Inch
- Screw Size #12
- Fastener Length 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0090140032HW
- Zoro # G603494715
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Material | Steel |
Item | Sheet Metal Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slot, 1/4x1 1/2 L, Pk50 (5BY67)
- NEWPORT FASTENERS Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 18 mm L, 100 PK (260587-100)
- L.H. DOTTIE 1/4"-20 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 250 PK (RMCT141)
- TE-CO Flat Washer, Fits Bolt Size 7/16" , Stainless Steel Plain Finish, 25 PK (42664)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #10 x 1-3/4 in, Steel Pan Head Slotted Drive (A0090120148P)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #6 x 5/16 in, Steel Pan Head Phillips Drive (A0100080020P)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #8 x 2-3/4 in, Steel Flat Head Phillips Drive (A0100100248F)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #6 x 2 in, Steel Pan Head Slotted Drive (A0090080200P)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #4 x 3/4 in, Steel Pan Head Phillips Drive (A0100060048P)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #8 x 1-3/4 in, Steel Pan Head Slotted Drive (A0090100148P)
- SPAX Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Flat Head (4101010400322)
- Suburban Bolt And Supply Sheet Metal Screws