Shop All Tubular Rivets
Suburban Bolt And Supply
Semi-Tubular Rivet, Oval Head, 3/16 in Dia., 1/2 in L, Steel Body
Mfr # A06463359S2
Zoro # G903503650
product price: $0.21
/ea
Sold in multiples of 100 for $21.00
$21.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Oval
- Rivet Body Material Steel
- Rivet Dia. 3/16 in
- Rivet Length 1/2 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A06463359S2
- Zoro # G903503650
- Country of Origin Unknown
- Category Tubular Rivets
Dimensions
Rivet Dia. | 3/16 in |
Rivet Length | 1/2 in |
Details
Item | Semi-Tubular Rivet |
Rivet Head Style | Oval |
Rivet Body Material | Steel |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 1/2 in Wd, 5 in Ht, Hot Dipped Galvanized Steel, 5 PK (U17244.050.0300)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Yellow Finish, 10 PK (U38405.087.0001)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 45 mm L, 50 PK (M04114.120.0045)
- DEWALT Power-Stud Wedge Anchor, 3/8" Dia., 3-1/2" L, Stainless Steel Stainless Steel, 50 PK (07314-PWR)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 1/8 in L, Brass Body, 100 PK (TBC0804.1-100)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 3/16 in L, Stainless Steel Body, 50 PK (1HED2)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 5/16 in L, Brass Body, 100 PK (TBC1210.3-100)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/16 in Dia., 3/16 in L, Brass Body, 100 PK (TBC0406-100)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 5/16 in L, Aluminum Body, 100 PK (1HCL8)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 3/16 in L, Aluminum Body, 100 PK (TAC0606-100)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 5/16 in L, Stainless Steel Body, 50 PK (TFC0910.4-50)
- Suburban Bolt And Supply Tubular Rivets