Shop All Plow Bolts
Suburban Bolt And Supply
Plow Bolt, 5/8"-11 Thrd Sz, 4" L
Mfr # A0340400432P8
Zoro # G903494514
product price: $6.79
/ea
Sold in multiples of 20 for $135.80
$135.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/8"-11
- Fastener Length 4"
- Plow Bolt Type Plow Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0340400432P8
- Zoro # G903494514
- Country of Origin Unknown
- Category Plow Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 4" |
Details
System of Measurement | Inch |
Plow Bolt Type | Plow Bolt |
Item | Plow Bolt |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 x 60 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (MPFD060600-025P2)
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 10 PK (00911)
- TITAN FASTENERS 1/2in Flat Washer - SAE - 17/32in I.D. - Steel - Zinc - Grade 2 - Pkg of 1 Lb. (HPD08)
- AMERICAN SOCKETS 5/8"-11 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-3/4 in Length, 50 PK (6228CSFL)
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 1 in L, Flat Head, Carbon Steel, Plain, 25 PK (U01036.043.0100)
- ZORO SELECT Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 6 1/2 in L, Flat Head, Alloy Steel, Plain, 5 PK (1CFY3)
- ZORO SELECT Plow Bolt, 1/2"-13 Thrd Sz, 2-1/2" L, Flat Head, Steel, Plain, 200 PK (5040BP8)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 1 3/4 in L, Flat Head, Carbon Steel, Plain, 10 PK (U01036.050.0175)
- MIDWEST FASTENER Plow Bolt, 1/2"-13 Thrd Sz, 2" L, Flat Head, Steel, Plain, 50 PK (01243)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 4 in L, Flat Head, Carbon Steel, Plain, 5 PK (U01038.050.0400)
- ZORO SELECT Plow Bolt, 1/2"-13 Thrd Sz, 1-1/2" L, Flat Head, Steel, Plain, 350 PK (5024BP8)
- Suburban Bolt And Supply Plow Bolts