Shop All Plow Bolts
Suburban Bolt And Supply
Plow Bolt, 1/2"-13 Thrd Sz, 2-1/4" L
Mfr # A0340320216P
Zoro # G503494518
Sold in multiples of 50 for $57.50
$57.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-13
- Fastener Length 2-1/4"
- Plow Bolt Type Plow Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0340320216P
- Zoro # G503494518
- Country of Origin Unknown
- Category Plow Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 2-1/4" |
Details
System of Measurement | Inch |
Plow Bolt Type | Plow Bolt |
Material Grade/Class | Grade 5 |
Item | Plow Bolt |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 2 3/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70556.025.0275)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 110 mm L, 10 PK (M04104.160.0110)
- L.H. DOTTIE Split Lock Washer, For Screw Size 1/4 in 18-8 Stainless Steel, 100 PK (LWS14)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 53/64 in L, Stainless Steel Body, 250 PK (U34180.018.0610)
- ZORO SELECT Plow Bolt, 1/2"-13 Thrd Sz, 2-1/4" L, Steel, Plain, 100 PK (5036BP5P)
- ZORO SELECT Plow Bolt, 3/8"-16 Thrd Sz, 1-1/2" L, Flat Head, Steel, Plain, 500 PK (3724BP8)
- ZORO SELECT Bucket Tooth Plow Bolt, 1"-8 Thrd Sz, 3 in L, Flat Head, Alloy Steel, Plain (1CGE1)
- ZORO SELECT Bucket Tooth Plow Bolt, 3/4"-10 Thrd Sz, 3 in L, Flat Head, Alloy Steel, Plain (1CGC7)
- ZORO SELECT Bucket Tooth Plow Bolt, 7/8"-9 Thrd Sz, 4 in L, Flat Head, Alloy Steel, Plain (1CGD7)
- ZORO SELECT Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 2 1/2 in L, Flat Head, Alloy Steel, Plain, 10 PK (1CFX1)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 1 1/2 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (1CFG1)
- Suburban Bolt And Supply Plow Bolts