Shop All Lock Nuts
Suburban Bolt And Supply
Nylon Insert Lock Nut, M4, Nylon, Class 8, Zinc Plated
Mfr # A44200400NE
Zoro # G203463135
Sold in multiples of 300 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Type Nylon Insert
- Material Nylon
- Material Grade/Class Class 8
- Finish Zinc Plated
- Standards DIN 985
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A44200400NE
- Zoro # G203463135
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | M4 |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Nylon |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
Standards | DIN 985 |
System of Measurement | Metric |
Thread Direction | Right Handed |
Thread Type | Coarse |
Locknut Series | NE Series |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1 in, Black Steel Pan Head Phillips Drive, 10 PK (79422)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 2 ft, Steel, Grade A, Black Oxide Finish (U20360.037.2400)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2-3/4" L, PK25 (U39350.025.0275)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 25 PK (N04104.043.0175)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 5/8"-11, Grade G (A04204000FL8)
- SUBURBAN BOLT AND SUPPLY Stover Lock Nut, 5/16"-24, Steel, Grade C, Zinc Plated (A04302000STZ)
- SUBURBAN BOLT AND SUPPLY Lock Nut, #8-32, Stainless Steel (A24201000NM)
- SUBURBAN BOLT AND SUPPLY Lock Nut, M3, Steel, Plain (A44200300NE)
- SUBURBAN BOLT AND SUPPLY Lock Nut, M24-2.00, Steel, Plain (A44302400NE)
- SUBURBAN BOLT AND SUPPLY Stover Lock Nut, 1/4"-20, Steel, Grade C, Zinc Plated (A04201600STZ)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 1/4"-28, Steel, Grade A, Zinc Plated, 7/32 in Ht (CLNFI20250-100P)
- Suburban Bolt And Supply Lock Nuts