Shop All Lock Nuts
Suburban Bolt And Supply
Nylon Insert Lock Nut, 3/8"-16, Nylon, Zinc Plated
Mfr # A04202400NE
Zoro # G003458751
product price: $0.17
/ea
Sold in multiples of 100 for $17.00
$17.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Lock Type Nylon Insert
- Material Nylon
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A04202400NE
- Zoro # G003458751
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | 3/8"-16 |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Nylon |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Handed |
Thread Type | UNC |
Locknut Series | NE Series |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 9 in L (U01200.100.0900)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (07644)
- TIE DOWN MARINE Ubolt-1/2X2.06 Galv, #86335 (86335)
- ZORO SELECT Standard Clevis Pin, 3/8 in Pin Dia, 2-1/4 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (WWGCLPZBP065)
- SUBURBAN BOLT AND SUPPLY Stover Lock Nut, M6, Steel, Plain (A44200600ST)
- SUBURBAN BOLT AND SUPPLY Lock Nut, M3-0.50, Steel, Plain (A442003000J)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 5/8"-11, Grade G (A04204000FL8)
- SUBURBAN BOLT AND SUPPLY Nylon Insert Lock Nut, 1/4"-20, Nylon, Zinc Plated (A0420160NTE)
- SUBURBAN BOLT AND SUPPLY Lock Nut, M14, Steel, Plain (A442014000J)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 7/8"-14, Stainless Steel (A24305600NE)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-20, Steel, Grade 5, Zinc Plated, 19/32 in Ht, 25 PK (U12353.050.0002)
- Suburban Bolt And Supply Lock Nuts