Shop All Hex Nuts
Suburban Bolt And Supply
Machine Screw Nut, #8-32, Brass, Plain
Mfr # A3420100000
Zoro # G303504677
product price: $0.20
/ea
Sold in multiples of 100 for $20.00
$20.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Plain
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A3420100000
- Zoro # G303504677
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | #8-32 |
Details
Item | Machine Screw Nut |
Material | Brass |
Finish | Plain |
System of Measurement | Inch |
Thread Direction | Right Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 3/8 in Phillips Truss Machine Screw, Zinc Plated Steel, 100 PK (U24862.016.0037)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 2 3/4 in L, Steel Blue Ruspert, 100 PK (U70526.025.0275)
- VELCRO BRAND Reclosable Fastener Shape, Square, Rubber Adhesive, 7/8 in, 7/8 in Wd, White, 12 PK (90073)
- AMPG Combo Barrel, 1/4"-20, 1-1/2 in Brl Lg, 5/16 in Brl Dia, Steel Black Zinc Plated (Z4450-BLACK)
- SUBURBAN BOLT AND SUPPLY Machine Screw Nut, #6-32, Brass, Plain (A3420080000)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 3/8"-16, Nylon, Plain (A8420240000)
- SUBURBAN BOLT AND SUPPLY Hex Nut, M20, Steel, Class 12, Plain (A442020CL12)
- SUBURBAN BOLT AND SUPPLY Machine Screw Nut, #12-28, Carbon Steel, Zinc Plated (A0430140000Z)
- SUBURBAN BOLT AND SUPPLY Heavy Hex Nut, 5/8"-11, Grade 2H, Zinc Plated (A042040002HZ)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 3/8"-16, Stainless Steel, Plain (A2420240000)
- ZORO SELECT Hex Nut, 1-1/4"-7, Steel, Not Graded, Black Oxide, 1-1/16 in Ht (HNI5125LH-001BX)
- Suburban Bolt And Supply Hex Nuts