Shop All Hex Nuts
Suburban Bolt And Supply
Machine Screw Nut, #6-32, Carbon Steel, Zinc Plated
Mfr # A0420080000Z
Zoro # G203462855
product price: $0.04
/ea
Sold in multiples of 300 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0420080000Z
- Zoro # G203462855
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | #6-32 |
Details
Item | Machine Screw Nut |
Material | Carbon Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, SS, 3/16 D x 1 In L, PK25 (MS16555-643)
- ZORO SELECT Press Insert, 5/16"-18 Int Thrd Sz, 9/16 in L, 25/64 in Dia., Brass, Plain, 10 PK (4ZU41)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 3/4 in L, 50 PK (U51000.037.0075)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 5/8 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08707)
- SUBURBAN BOLT AND SUPPLY Machine Screw Nut, #10-32, Carbon Steel, Zinc Plated (A0430120000Z)
- SUBURBAN BOLT AND SUPPLY Machine Screw Nut, #3-48, Carbon Steel, Zinc Plated (A0420050000Z)
- SUBURBAN BOLT AND SUPPLY Machine Screw Nut, #12-28, Carbon Steel, Zinc Plated (A0430140000Z)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 5/8"-11, Carbon Steel, Galvanized (A0420400000G)
- SUBURBAN BOLT AND SUPPLY Machine Screw Nut, #8-32, Carbon Steel, Plain (A0420100000)
- SUBURBAN BOLT AND SUPPLY Heavy Hex Nut, 3/8"-16, Steel, Grade A, Zinc Plated (A04202400HJZ)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 39/64 in Ht, 25 PK (U51081.062.0001)
- Suburban Bolt And Supply Hex Nuts