Shop All Hex Nuts
Suburban Bolt And Supply
Machine Screw Nut, #6-32, Carbon Steel, Plain
Mfr # A0420080000
Zoro # G503462524
product price: $0.04
/ea
Sold in multiples of 300 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Finish Plain
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0420080000
- Zoro # G503462524
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | #6-32 |
Details
Item | Machine Screw Nut |
Material | Carbon Steel |
Finish | Plain |
System of Measurement | Inch |
Thread Direction | Right Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 1 in, Zinc Plated Steel Round Head Phillips Drive, 100 PK (U25710.016.0100)
- SABERDRIVE Self-Drilling Screw, #14 x 3 in, Gray Ruspert Steel Flat Head Torx Drive, 159 PK (09744)
- ZORO SELECT Cotter Pin, Extended Prong, 3/8"Dx2" L, PK5 (U39350.037.0200)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 50 PK (1096TBCR)
- SUBURBAN BOLT AND SUPPLY Machine Screw Nut, #8-32, Carbon Steel, Plain (A0420100000)
- SUBURBAN BOLT AND SUPPLY Heavy Hex Nut, 5/8"-11, Grade 2H, Zinc Plated (A042040002HZ)
- SUBURBAN BOLT AND SUPPLY Hex Nut, M10, Steel, Class 10, Zinc Yellow (A442010CL10ZYD)
- SUBURBAN BOLT AND SUPPLY Machine Screw Nut, 2-56, Stainless Steel, Plain (A2420040000)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 3/8"-16, Carbon Steel, Grade 8, Zinc Yellow (A04202400008Z)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 3/8"-24, Steel, Zinc Plated (A0430240000Z)
- ZORO SELECT Hex Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 50 PK (U55080.037.0001)
- Suburban Bolt And Supply Hex Nuts