Shop All Hex Nuts
Suburban Bolt And Supply
Machine Screw Nut, #6-32, Brass, Plain
Mfr # A3420080000
Zoro # G503504699
product price: $0.20
/ea
Sold in multiples of 100 for $20.00
$20.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Plain
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A3420080000
- Zoro # G503504699
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | #6-32 |
Details
Item | Machine Screw Nut |
Material | Brass |
Finish | Plain |
System of Measurement | Inch |
Thread Direction | Right Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M12-1.50 Hex Head Cap Screw, Plain Steel, 140 mm L, 2 PK (930842)
- ZORO SELECT Jam Nut, 3/4"-16, Carbon Steel, Grade A, Zinc Plated, 29/64 in Ht, 10 PK (U11380.075.0001)
- MIDWEST FASTENER Wood Screw, #4, 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62741)
- ZORO SELECT High Crown Cap Nut, #6-32, Steel, Zinc Plated, 27/64 in H, 10 PK (CPB127)
- SUBURBAN BOLT AND SUPPLY Hex Nut, M8, Steel, Class 8, Plain (A4420080000)
- SUBURBAN BOLT AND SUPPLY Heavy Hex Nut, 1"-8, Carbon Steel, Grade 2H, Plain (A042100002H)
- SUBURBAN BOLT AND SUPPLY Machine Screw Nut, #6-32, Carbon Steel, Plain (A0420080000)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 5/16"-18, Stainless Steel, Plain (A2420200000)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 3/8"-16, Carbon Steel, Grade 5, Plain (A04202400005)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 1/4"-20, Carbon Steel, Grade 5, Zinc Plated (A04201600005Z)
- TITAN INDUSTRIAL SUPPLY Hex Nut, 1/2"-13, Grade 8 (T1213HNYZ8)
- Suburban Bolt And Supply Hex Nuts