Shop All Hex Nuts
Suburban Bolt And Supply
Machine Screw Nut, #12-24, Steel, Zinc Plated
Mfr # A0420140000Z
Zoro # G003504687
product price: $0.04
/ea
Sold in multiples of 300 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #12-24
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0420140000Z
- Zoro # G003504687
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | #12-24 |
Details
Item | Machine Screw Nut |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Arch Barrel, #10-32, 1 3/16 in Brl Lg, 5/16 in Brl Dia, Brass Chrome (Z5000)
- ZORO SELECT Spring Pin, LD Coiled, 5/32inx1-3/4in, PK50 (U39130.015.0175)
- GRIP-RITE NAIL BOX HDG 7DX2.25"" 5# (7HGBX5)
- METABO HPT Collated Framing Nail, 3 in L, Bright, Full Round Head, 21 Degrees, 1000 PK (20105SHPT)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 7/8"-9, Carbon Steel, Galvanized (A0420560000G)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 3/8"-16, Carbon Steel, Grade 5, Plain (A04202400005)
- SUBURBAN BOLT AND SUPPLY Machine Screw Nut, #8-32, Brass, Plain (A3420100000)
- SUBURBAN BOLT AND SUPPLY Hex Nut, M2.5, Steel, Zinc Plated (A4422.50000Z)
- SUBURBAN BOLT AND SUPPLY Hex Nut, M20, Steel, Class 12, Plain (A442020CL12)
- SUBURBAN BOLT AND SUPPLY Machine Screw Nut, #6-32, Brass, Plain (A3420080000)
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Grade 8, Zinc Yellow, 21/64 in Ht, 100 PK (N04122.037.0001)
- Suburban Bolt And Supply Hex Nuts