Shop All Hex Nuts
Suburban Bolt And Supply
Machine Screw Nut, #10-24, Stainless Steel, Plain
Mfr # A2420120000
Zoro # G503504682
product price: $0.09
/ea
Sold in multiples of 100 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A2420120000
- Zoro # G503504682
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | #10-24 |
Details
Item | Machine Screw Nut |
Material | Stainless Steel |
Finish | Plain |
System of Measurement | Inch |
Thread Direction | Right Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 3/4 in Torx Pan Tamper Resistant Screw, 410 Stainless Steel, Plain Finish, 25 PK (490030)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 50 PK (B07000.062.0400)
- TIE DOWN MARINE Ubolt-1/2 X 3.06 Galv, #86336 (86336)
- ZORO SELECT Self-Drilling Screw, #10 x 1 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.019.0150)
- SUBURBAN BOLT AND SUPPLY Machine Screw Nut, #6-32, Carbon Steel, Zinc Plated (A0420080000Z)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 1/2"-13, Carbon Steel, Grade 5, Plain (A04203200005)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 5/16"-18, Stainless Steel, Plain (A2420200000)
- SUBURBAN BOLT AND SUPPLY Heavy Hex Nut, 1/2"-13, Steel, Grade A, Plain (A04203200HH)
- SUBURBAN BOLT AND SUPPLY Machine Screw Nut, #12-28, Carbon Steel, Zinc Plated (A0430140000Z)
- SUBURBAN BOLT AND SUPPLY Heavy Hex Nut, 3-1/2"-12, Steel, Grade 2H, Plain (A043332002H)
- DISCO Hex Nut, #4-40, Bright Zinc Plated (12238PK)
- Suburban Bolt And Supply Hex Nuts