Shop All Hex Nuts
Suburban Bolt And Supply
Machine Screw Nut, #10-24, Carbon Steel, Zinc Plated
Mfr # A0420120000Z
Zoro # G903462896
product price: $0.09
/ea
Sold in multiples of 300 for $27.00
$27.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0420120000Z
- Zoro # G903462896
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | #10-24 |
Details
Item | Machine Screw Nut |
Material | Carbon Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1-1/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08741)
- ZORO SELECT Helical Insert, Free-Running, M24-1.50 Thrd Sz, Stainless Steel (83185)
- ITW BEE LEITZKE 2 Terminals Lanyard, 12 in, 3/64 in Pin Dia., Galvanized Steel, Nylon Coated, 10 PK (WWG-TS3-046-12N)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 25 PK (5RKG4)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 1/2"-13, Carbon Steel, Grade 5, Plain (A04203200005)
- SUBURBAN BOLT AND SUPPLY Heavy Hex Nut, 1"-8, Carbon Steel, Grade 2H, Plain (A042100002H)
- SUBURBAN BOLT AND SUPPLY Heavy Hex Nut, 3/8"-16, Steel, Grade A, Zinc Plated (A04202400HJZ)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 7/16"-14, Carbon Steel, Grade 5, Zinc Plated (A04202800005Z)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 3/8"-16, Stainless Steel, Plain (A2420240000)
- SUBURBAN BOLT AND SUPPLY Machine Screw Nut, #3-48, Carbon Steel, Zinc Plated (A0420050000Z)
- L.H. DOTTIE Hex Nut, 1/4"-20, Brass, 100 PK (HNBR14)
- Suburban Bolt And Supply Hex Nuts