Shop All Sheet Metal Screws
Suburban Bolt And Supply
Machine Screw, 3/4 in, Plain Stainless Steel Hex Head Hex Drive
Mfr # A2090160048HWT
Zoro # G903484676
product price: $0.75
/ea
Sold in multiples of 100 for $75.00
$75.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- System of Measurement Inch
- Fastener Length 3/4 in
- Material Stainless Steel
- Finish Plain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A2090160048HWT
- Zoro # G903484676
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Fastener Length | 3/4 in |
Thread Size | #14-20 |
Dimensional Standards | ASME B18.6.4 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Material | Stainless Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Machine Screw |
Standards | ASME B18.6.4 |
Tensile Strength | 70,000 PSI |
Thread Direction | Right Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Round Head, 0.1563 in Dia., 1 in L, Aluminum Body, 100 PK (30A0516-EA-100)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 1-5/8 in L, 100 PK (U51000.025.0162)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39798.062.0400)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 3/4 in Thr Lg, 2 1/8 in Shoulder Lg, Steel, 2 PK (Z0719)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #6 x 1 in, Steel Pan Head Slotted Drive (A0090080100P)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #8 x 1/2 in, Steel Truss Head Phillips Drive (A0100100032MTS)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive (A0100100032MTTZ)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #6 x 1-1/4 in, Steel Pan Head Slotted Drive (A0090080116P)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #6 x 2 in, Steel Pan Head Slotted Drive (A0090080200P)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, 5/16" x 3/4 in, Steel Hex Head (A0090200048HW)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09083)
- Suburban Bolt And Supply Sheet Metal Screws