Shop All Sheet Metal Screws
Suburban Bolt And Supply
Machine Screw, 3/4 in, Plain Stainless Steel Hex Head Hex Drive
Mfr # A2090080048HT
Zoro # G303483248
product price: $0.22
/ea
Sold in multiples of 100 for $22.00
$22.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- System of Measurement Inch
- Fastener Length 3/4 in
- Material Stainless Steel
- Finish Plain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A2090080048HT
- Zoro # G303483248
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Fastener Length | 3/4 in |
Thread Size | #6 |
Dimensional Standards | ASME B18.6.4 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Material | Stainless Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Machine Screw |
Standards | ASME B18.6.4 |
Tensile Strength | 70,000 PSI |
Thread Direction | Right Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 4 in Length (U07000.125.0400)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 10 in L, 5 PK (U04104.050.1000)
- ZORO SELECT Ultrasonic Insert, #8-32, 5/16 in L, 0.25 in Insert Dia., 0.212 in Tapered End Dia., Brass, 1000 PK (4KXV4)
- WISKA Lock Nut, M25-1.50, Nickel Plated Brass, Nickel (10063144)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #6 x 1 in, Steel Pan Head Slotted Drive (A0090080100P)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #6 x 1-1/4 in, Steel Pan Head Slotted Drive (A0090080116P)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive (A0100100048MTTZ)
- SUBURBAN BOLT AND SUPPLY Machine Screw, 3/4 in, Plain Stainless Steel Hex Head Hex Drive (A2090160048HWT)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive (A0100100032MTTZ)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #10 x 1-3/4 in, Steel Pan Head Slotted Drive (A0090120148P)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, 316 Stainless Steel Pan Head Phillips Drive, 25 PK (932284)
- Suburban Bolt And Supply Sheet Metal Screws