Shop All Sheet Metal Screws
Suburban Bolt And Supply
Machine Screw, 1 in, Plain Stainless Steel Hex Head Hex Drive
Mfr # A2090140116HWT
Zoro # G903484577
product price: $0.67
/ea
Sold in multiples of 100 for $67.00
$67.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- System of Measurement Inch
- Fastener Length 1 in
- Material Stainless Steel
- Finish Plain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A2090140116HWT
- Zoro # G903484577
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Fastener Length | 1 in |
Thread Size | #12-24 |
Dimensional Standards | ASME B18.6.4 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Material | Stainless Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Machine Screw |
Standards | ASME B18.6.4 |
Tensile Strength | 70,000 PSI |
Thread Direction | Right Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 4-3/4 in Length, 5 PK (U07000.050.0475)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Steel Black Oxide Finish, 100 PK (U38402.019.0001)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Zinc Plated, 0.688 in Ht, 1.62 in Max Wing Span, 10 PK (0-CD-709A87-)
- ZORO SELECT Solid Rivet, Flat Head, 0.1563 in Dia., 0.375 in L, Steel Body, 310 PK (410506)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #6 x 2-1/2 in, Steel Flat Head Phillips Drive (A0100080232F)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #6 x 1-1/2 in, Steel Pan Head Slotted Drive (A0090080132P)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #6 x 2 in, Steel Pan Head Slotted Drive (A0090080200P)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #8 x 3/8 in, Steel Hex Head (A0090100024HW)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive (A0100100048MTTZ)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #4 x 3/4 in, Steel Pan Head Phillips Drive (A0100060048P)
- ZORO SELECT Sheet Metal Screw, #10 x 3/8 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.019.0037)
- Suburban Bolt And Supply Self-Tapping Screws