Shop All Dowel Pins
Suburban Bolt And Supply
M8 X 40 PULL DOWEL
Mfr # A4550080040P
Zoro # G903499984
product price: $1.65
/ea
Sold in multiples of 20 for $33.00
$33.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Pull
- Nominal Diameter M8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4550080040P
- Zoro # G903499984
- Country of Origin Unknown
- Category Dowel Pins
Dimensions
Nominal Diameter | M8 |
Fastener Length | 40 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Pull |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Shoulder Screw, #8-32 Thr Sz, 0.187 in Thr Lg, 1/2 in Shoulder Lg, Stainless Steel (FC6925-SS)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 70 mm Length, 50 PK (M51050.060.0070)
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 25 PK (430561-PG)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 5/8 in Shaft Dia, 25 PK (CG-62ST OIL)
- SUBURBAN BOLT AND SUPPLY M5 X 25 DOWEL PIN (A4550050025)
- SUBURBAN BOLT AND SUPPLY M12 X 65 PULL DOWEL (A4550120065P)
- SUBURBAN BOLT AND SUPPLY M24 X 70 PULL DOWEL (A4550240070P)
- SUBURBAN BOLT AND SUPPLY M5 X 40 DOWEL PIN (A4550050040)
- SUBURBAN BOLT AND SUPPLY 3/16 X 2-1/4 DOWEL PIN (A0550120216)
- SUBURBAN BOLT AND SUPPLY M10 X 100 PULL DOWEL (A4550100100P)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/16in.dia., PK5 (U39070.018.0125)
- Suburban Bolt And Supply Dowel Pins