Shop All Socket Head Cap Screws
Suburban Bolt And Supply
M8 Socket Head Cap Screw, Plain Stainless Steel, 70 mm Length
Mfr # A6440080070
Zoro # G303492592
product price: $1.79
/ea
Sold in multiples of 100 for $179.00
$179.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M8
- Screw Length 70 mm
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A6440080070
- Zoro # G303492592
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8 |
Screw Length | 70 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Plain |
Standards | DIN 912 |
Item | Socket Head Cap Screw |
Tensile Strength | 70,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 5/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.019.0062)
- RED HEAD Tapcon LDT Concrete Screw, 1/2" Dia., Hex, 3" L, 410 Stainless Steel Zinc Plated, 25 PK (SLDT-1230)
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (56306)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 100 PK (N04104.031.0150)
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Stainless Steel, 1 in Length (A2470120100)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 2-1/2 in Length (A0440200232)
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Steel, 55 mm Length (A4440120055K)
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length (A6470080012)
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length (A6490050020)
- SUBURBAN BOLT AND SUPPLY M30 Socket Head Cap Screw, Plain Steel, 200 mm Length (A4440300200)
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 1/2 in Length (3408)
- Suburban Bolt And Supply Socket Head Cap Screws