Shop All Socket Head Cap Screws
Suburban Bolt And Supply
M8 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length
Mfr # A6440080016
Zoro # G703492734
product price: $0.72
/ea
Sold in multiples of 100 for $72.00
$72.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M8
- Screw Length 16 mm
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A6440080016
- Zoro # G703492734
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8 |
Screw Length | 16 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Plain |
Standards | DIN 912 |
Item | Socket Head Cap Screw |
Tensile Strength | 70,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 10 PK (M01010.160.0120)
- FOREVERBOLT Nylon Insert Lock Nut, M4-7.00, 18-8 Stainless Steel, Not Graded, NL-19, 5 mm Ht, 100 PK (FBLNM4P100)
- ZORO SELECT Push-In Rivet, Dome Head, 10 mm Dia., 18 mm L, Nylon Body, 15 PK (9382PK)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M5-0.80 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (453-5-PK5)
- SUBURBAN BOLT AND SUPPLY M10-1.00 Socket Head Cap Screw, Plain Steel, 35 mm Length (A4450100035~)
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length (A6490060012)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/4 in Length (A0440160048)
- SUBURBAN BOLT AND SUPPLY #12-28 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length (A0480140132)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length (A0440240132LH)
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Zinc Plated Steel, 14 mm Length (A4470030014Z)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07150.016.0075)
- Suburban Bolt And Supply Socket Head Cap Screws