Shop All Hex Head Cap Screws
Suburban Bolt And Supply
M8-1.00 Hex Head Cap Screw, 35 mm L
Mfr # A4040080035
Zoro # G903490073
product price: $0.18
/ea
Sold in multiples of 100 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4040080035
- Zoro # G903490073
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | M8-1.00 |
Fastener Length | 35 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Item | Hex Head Cap Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 5" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01063)
- EMHART TEKNOLOGIES Kit M12X175 (5546-12)
- ZORO SELECT Sheet Metal Screw, #8 x 5/8 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.016.0062)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (U38210.050.0125)
- SUBURBAN BOLT AND SUPPLY Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L (A0030160232ZYD)
- SUBURBAN BOLT AND SUPPLY Class 8.8, M6 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L (A4010060060Z)
- SUBURBAN BOLT AND SUPPLY Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 6-1/2 in L (A0020400632Z)
- SUBURBAN BOLT AND SUPPLY Class 8.8, M6 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L (A4010060020Z)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Plain Steel, 2-3/4 in L (A0020320248T)
- SUBURBAN BOLT AND SUPPLY Class 10.9, M24 Hex Head Cap Screw, Plain Steel, 110 mm L (A4020240110T)
- NEWPORT FASTENERS M6-1.00 Hex Head Cap Screw, Plain 316 Stainless Steel, 16 mm L, 100 PK (348416-100)
- Suburban Bolt And Supply Hex Head Cap Screws