Shop All Set Screws
Suburban Bolt And Supply
M6 X 4 SOC SET FLAT
Mfr # A4510060004F
Zoro # G303490239
Sold in multiples of 50 for $62.50
$62.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M6
- Point Type Flat
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4510060004F
- Zoro # G303490239
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | M6 |
Overall Length | 4 mm |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point Type | Flat |
Material | Steel |
Finish | Plain |
Item | Set Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #12, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 8 PK (79163)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 5 PK (U01210.075.0250)
- BOM Blind Rivet, Dome Head, 5/16 in Dia., 1-1/16 in L, Steel Body, 10 PK (BOM-R10-10-PKT)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 1-1/4 in Length, 10 PK (72264)
- SUBURBAN BOLT AND SUPPLY 1/2-20 X 3/4 SOCKET SET KNURLED (A0520320048K)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1-1/4 SQUARE HEAD SET STAINLESS (A2080240116)
- SUBURBAN BOLT AND SUPPLY 8-32 X 5/16 SOCKET SET SCREW (A0510100020)
- SUBURBAN BOLT AND SUPPLY 7/8-9 X 4 1/2 SQUARE HEAD SET SCREW (A0080560432)
- SUBURBAN BOLT AND SUPPLY M5 X 8 SOCKET SET SCREW CONE POINT (A4510050008C)
- SUBURBAN BOLT AND SUPPLY 1-1/4-7 X 15 SQ HEAD SET SCREW (A0081161500)
- MIDWEST FASTENER 5/16"-18 x 1/2" Steel Coarse Thread Square Head Set Screws 10PK (60585)
- Suburban Bolt And Supply Set Screws