Shop All Dowel Pins
Suburban Bolt And Supply
M6 X 16 DOWEL PIN
Mfr # A4550060016
Zoro # G903462513
product price: $0.61
/ea
Sold in multiples of 100 for $61.00
$61.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Dowel Pin Oversized
- Basic Material Steel
- Fastener Finish Plain
- Nominal Diameter M6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4550060016
- Zoro # G903462513
- Country of Origin Unknown
- Category Dowel Pins
Dimensions
Nominal Diameter | M6 |
Fastener Length | 16 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Dowel Pin Oversized |
Basic Material | Steel |
Fastener Finish | Plain |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51030.025.0037)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 100 PK (09069)
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Black Oxide Steel, 4 mm Length, 100 PK (M07000.020.0004)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, M3-0.50, Plain 18-8 Stainless Steel (3520-3.00K)
- SUBURBAN BOLT AND SUPPLY 3/16 X 2-1/4 DOWEL PIN (A0550120216)
- SUBURBAN BOLT AND SUPPLY M24 X 60 DOWEL PIN (A4550240060)
- SUBURBAN BOLT AND SUPPLY M24 X 90 PULL DOWEL W/FLAT (A4550240090PF)
- SUBURBAN BOLT AND SUPPLY 1/4 X 3/4 DOWEL PIN (A0550160048)
- SUBURBAN BOLT AND SUPPLY M20 X 70 PULL DOWEL (A4550200070P)
- SUBURBAN BOLT AND SUPPLY M24 X 70 PULL DOWEL (A4550240070P)
- ZORO SELECT Dowel Pin, Steel, 2x40mm, PK100 (M39080.020.0040)
- Suburban Bolt And Supply Dowel Pins