Shop All Socket Head Cap Screws
Suburban Bolt And Supply
M6 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length
Mfr # A6470060050
Zoro # G303488465
product price: $1.29
/ea
Sold in multiples of 100 for $129.00
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Metric
- Thread Size M6
- Screw Length 50 mm
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A6470060050
- Zoro # G303488465
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6 |
Screw Length | 50 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Plain |
Standards | DIN 7991 |
Item | Socket Head Cap Screw |
Head Type | Flat |
Tensile Strength | 70,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 5 in Shoulder Lg, Alloy Steel (U07111.075.0500)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07080.050.0025)
- ZORO SELECT Fully Threaded Rod, 6-32, 3 ft, Stainless Steel, 316, Plain Finish (U55070.013.3600)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (45671)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 2-1/2 in Length (A0440200232)
- SUBURBAN BOLT AND SUPPLY 1"-8 Socket Head Cap Screw, Plain Steel, 4 in Length (A0471000432)
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 20 mm Length (A4440040020)
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length (A2470120032)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 1 in Length (A0440240100)
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length (A6490030006)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 2 in Length, 5 PK (MPB1153S)
- Suburban Bolt And Supply Socket Head Cap Screws