Shop All Socket Head Cap Screws
Suburban Bolt And Supply
M6 Socket Head Cap Screw, Plain Alloy Steel, 95 mm Length
Mfr # A4440060095
Zoro # G703462454
product price: $0.55
/ea
Sold in multiples of 100 for $55.00
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M6
- Screw Length 95 mm
- Material Alloy Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4440060095
- Zoro # G703462454
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6 |
Screw Length | 95 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Plain |
Standards | DIN 912 |
Item | Socket Head Cap Screw |
Thread Style | Partially Threaded |
Tensile Strength | 170,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in Length, 100 PK (U07041.019.0125)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 12 mm Bore Dia., 5 PK (DHO-12SA)
- ZORO SELECT #8-32 x 1 in Combination Phillips/Slotted Round Pilot Point Machine Screw, Plain Stainless Steel (SCR150P08C16)
- MIDWEST FASTENER Eye Bolt 5/32"-32, 32 in Shank, Steel, Zinc Plated, 15 PK (60241)
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 160 mm Length (A4440050160)
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 8 mm Length (A4490040008)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in Length (A2490200040)
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 110 mm Length (A4440100110H)
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length (A6470080012)
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Steel, 40 mm Length (A4440120040H)
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 7 in Length (U07000.087.0700)
- Suburban Bolt And Supply Socket Head Cap Screws