Shop All Socket Head Cap Screws
Suburban Bolt And Supply
M6 Socket Head Cap Screw, Plain Alloy Steel, 40 mm Length
Mfr # A4440060040LH
Zoro # G703462317
product price: $0.43
/ea
Sold in multiples of 100 for $43.00
$43.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Material Alloy Steel
- Finish Plain
- Standards DIN 6912
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4440060040LH
- Zoro # G703462317
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6 |
Screw Length | 40 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Plain |
Standards | DIN 6912 |
Item | Socket Head Cap Screw |
Thread Style | Partially Threaded |
Tensile Strength | 110,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1 in Steel, Zinc Plated Finish, 5 PK (U37480.100.0001)
- RED HEAD Concrete Screw, 5/16" Dia., Vertical, 1-3/4" L, Steel Zinc Plated, 25 PK (51935)
- BUILDRIGHT Self-Drilling Screw, #12 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 69 PK (54827)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/32" , Fiber 50 PK (71864)
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length (A6440060012LH)
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length (A2470120032)
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Steel, 10 mm Length (A4440030010H)
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Zinc Plated Alloy Steel, 50 mm Length (A4440040050Z)
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 100 mm Length (A4440060100)
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Plain Alloy Steel, 30 mm Length (A4470160030)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 25 PK (M51060.120.0025)
- Suburban Bolt And Supply Socket Head Cap Screws