Shop All Socket Head Cap Screws
Suburban Bolt And Supply
M6 Socket Head Cap Screw, Plain Alloy Steel, 10 mm Length
Mfr # A4440060010LH
Zoro # G603461441
product price: $0.30
/ea
Sold in multiples of 100 for $30.00
$30.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Material Alloy Steel
- Finish Plain
- Standards DIN 6912
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4440060010LH
- Zoro # G603461441
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6 |
Screw Length | 10 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Plain |
Standards | DIN 6912 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Tensile Strength | 110,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Cap Nut, #10-24, Brass, Brass, 10 PK (9077237)
- ZORO SELECT M4-0.70 x 14 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (MSCX04014-100P1)
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 3/8" Dia, 1" L, Steel Zinc Plated, 20 PK (1314000)
- ZORO SELECT M4-0.70 x 13.7 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (MPFJ040160-025P1)
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Stainless Steel, 14 mm Length (A6470050014)
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 10 mm Length (A4490060010FL)
- SUBURBAN BOLT AND SUPPLY M14 Socket Head Cap Screw, Plain Alloy Steel, 90 mm Length (A4440140090)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 6 in Length (A0440160600U)
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 100 mm Length (A4440060100)
- SUBURBAN BOLT AND SUPPLY 1"-8 Socket Head Cap Screw, Plain Steel, 4 in Length (A0471000432)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in Length, 100 PK (U55041.031.0075)
- Suburban Bolt And Supply Socket Head Cap Screws