No Product Image Available
Suburban Bolt And Supply

M5 X 6 SOC SET STST


product price: $0.46
/ea
Sold in multiples of 100 for $46.00

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

Torx Drive
  • System of Measurement Metric
  • Thread Size M5
  • Material Stainless Steel
  • Finish Plain
  • Point type Cup
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size M5
Overall Length 6 mm

Details

System of Measurement Metric
Drive Type Torx
Material Stainless Steel
Finish Plain
Item Set Screw
Point type Cup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.