Shop All Spring Pins
Suburban Bolt And Supply
M5 X 45 SPIRAL PINS
Mfr # A4570050045S
Zoro # G003503130
product price: $1.29
/ea
Sold in multiples of 20 for $25.80
$25.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Outside Dia. M5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4570050045S
- Zoro # G003503130
- Country of Origin Unknown
- Category Spring Pins
Dimensions
Outside Dia. | M5 |
Fastener Length | 45 mm |
Details
Pin Item | Spiral Pin |
System of Measurement | Metric |
Basic Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOWMET FASTENING SYSTEMS MANDREL 1/4-20 NUTS - PART (MR39258)
- ZORO SELECT M2.5-0.45 x 6 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.025.0006)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/4"-20 Thrd Sz, 18-8 Stainless Steel, 12 PK (R1185-4)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Slotted Round Machine Screw, Plain Stainless Steel, 100 PK (04912)
- SUBURBAN BOLT AND SUPPLY M5 X 12 SPIRAL PIN (A4570050012S)
- SUBURBAN BOLT AND SUPPLY 1/8 X 1/2 ROLL PIN (A0570080032)
- SUBURBAN BOLT AND SUPPLY 5/32 X 3/4 ROLL PIN (A0570100048)
- SUBURBAN BOLT AND SUPPLY 5/16 X 2-1/4 ROLL PIN (A0570200216)
- SUBURBAN BOLT AND SUPPLY 1/2 X 1-1/2 ROLL PIN (A0570320132)
- SUBURBAN BOLT AND SUPPLY 3/16 X 2 ROLL PIN ZINC (A0570120200Z)
- ZORO SELECT Spring Pin, Sltd, 5/32inx1-3/8in, Pln, PK50 (U39100.015.0137)
- Suburban Bolt And Supply Spring Pins