Shop All Spring Pins
Suburban Bolt And Supply
M5 X 45 ROLL PIN
Mfr # A4570050045
Zoro # G103502552
product price: $0.32
/ea
Sold in multiples of 50 for $16.00
$16.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Outside Dia. M5
- Fastener Length 45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4570050045
- Zoro # G103502552
- Country of Origin Unknown
- Category Spring Pins
Dimensions
Outside Dia. | M5 |
Fastener Length | 45 mm |
Details
Pin Item | Roll Pin |
System of Measurement | Metric |
Basic Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Hex Head Cap Screw Assortment, Steel, Advanced Corrosion Resistance Finish (UST900003)
- HOLO-KROME HOLO-KROME 8 X 3/16 S/SET 100/BOX (32072)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 47/64 in Ht, 20 PK (12P613)
- ZORO SELECT Spacer, M8 Screw Size, Plain Nylon, 10 mm Overall Lg, 8.3 mm Inside Dia, 10 PK (13ME095)
- SUBURBAN BOLT AND SUPPLY 3/32 X 1/2 ROLL PIN (A0570060032)
- SUBURBAN BOLT AND SUPPLY 3/8 X 2 ROLL PIN (A0570240200)
- SUBURBAN BOLT AND SUPPLY 1/4 X 2-1/2 ROLL PIN (A0570160232)
- SUBURBAN BOLT AND SUPPLY 3/16 X 2-3/4 ROLL PIN (A0570120248)
- SUBURBAN BOLT AND SUPPLY M3 X 30 ROLL PIN (A4570030030)
- SUBURBAN BOLT AND SUPPLY M6 X 32 ROLL PIN (A4570060032)
- ZORO SELECT Spring Pin, Slot, 3/4x3/16 L, PK100 (5BY40)
- Suburban Bolt And Supply Spring Pins