Shop All Dowel Pins
Suburban Bolt And Supply
M5 X 45 PULL DOWEL
Mfr # A4550050045P
Zoro # G903499922
product price: $3.15
/ea
Sold in multiples of 10 for $31.50
$31.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Pull
- Nominal Diameter M5
- Fastener Length 45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4550050045P
- Zoro # G903499922
- Country of Origin Unknown
- Category Dowel Pins
Dimensions
Nominal Diameter | M5 |
Fastener Length | 45 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Pull |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Washer, Fits Bolt Size #10 Nylon, Natural Finish, 40 PK (24SW0010B)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Plain Finish, 50 PK (LWLIS050USA-050BX)
- ZORO SELECT Grade 8, 1-1/8"-7 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L (U04104.112.0450)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.250x1 L, PK5 (WWG-CLPSBPS-050)
- SUBURBAN BOLT AND SUPPLY M5 X 40 DOWEL PIN (A4550050040)
- SUBURBAN BOLT AND SUPPLY M12 X 36 PULL DOWEL W/FLAT (A4550120036PF)
- SUBURBAN BOLT AND SUPPLY M24 X 40 PULL DOWEL (A4550240040P)
- SUBURBAN BOLT AND SUPPLY M14 X 60 PULL DOWEL (A4550140060P)
- SUBURBAN BOLT AND SUPPLY 3/8 X 3 DOWEL PIN (A0550240300)
- SUBURBAN BOLT AND SUPPLY M24 X 70 DOWEL PIN (A4550240070)
- ZORO SELECT Dowel Pin, Plain, 6mm Dia. x 60mm L., PK50 (M39080.060.0060)
- Suburban Bolt And Supply Dowel Pins