Shop All Spring Pins
Suburban Bolt And Supply
M5 X 20 ROLL PIN HEAVY DUTY
Mfr # A4570050020HD
Zoro # G703502389
product price: $0.74
/ea
Sold in multiples of 50 for $37.00
$37.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Outside Dia. M5
- Fastener Length 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4570050020HD
- Zoro # G703502389
- Country of Origin Unknown
- Category Spring Pins
Dimensions
Outside Dia. | M5 |
Fastener Length | 20 mm |
Details
Pin Item | Roll Pin |
System of Measurement | Metric |
Basic Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #6-32 x 1/2 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 25 PK (21070)
- KREG 500CT Fine Hole Screws (SML-F125-500)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1/2, PK100 (U07840.037.0050)
- HERITAGE Clevis Pin, 1" x 9", LCS PL (CLP-1000-9000)
- SUBURBAN BOLT AND SUPPLY 3/16 X 2 ROLL PIN ZINC (A0570120200Z)
- SUBURBAN BOLT AND SUPPLY M5 X 55 ROLL PIN (A4570050055)
- SUBURBAN BOLT AND SUPPLY M5 X 45 SPIRAL PINS (A4570050045S)
- SUBURBAN BOLT AND SUPPLY 3/16 X 2-3/4 ROLL PIN (A0570120248)
- SUBURBAN BOLT AND SUPPLY 3/16 X 1-1/2 ROLL PIN (A0570120132)
- SUBURBAN BOLT AND SUPPLY 3/16 X 3/4 ROLL PIN (A0570120048)
- ZORO SELECT M3X8 METRIC PIN SPRING SLOTTED PLAIN (MI0308PS)
- Suburban Bolt And Supply Spring Pins