Suburban Bolt And Supply

M5 Socket Head Cap Screw, Plain Steel, 70 mm Length


product price: $0.63
/ea
Sold in multiples of 100 for $63.00

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

Hex Drive
  • System of Measurement Metric
  • Thread Size M5
  • Screw Length 70 mm
  • Material Steel
  • Finish Plain
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size M5
Screw Length 70 mm

Details

System of Measurement Metric
Drive Type Hex
Material Steel
Finish Plain
Standards DIN 912
Item Socket Head Cap Screw
Tensile Strength 170,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.