Shop All Socket Head Cap Screws
Suburban Bolt And Supply
M5 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length
Mfr # A6440050020
Zoro # G603492070
product price: $0.31
/ea
Sold in multiples of 100 for $31.00
$31.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M5
- Screw Length 20 mm
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A6440050020
- Zoro # G603492070
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M5 |
Screw Length | 20 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Plain |
Standards | DIN 912 |
Item | Socket Head Cap Screw |
Tensile Strength | 70,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1-1/4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMN4)
- G.L. HUYETT Shim, .750" x .500" x .020", Full Hard (SHIM-0500-020)
- ZORO SELECT Pin, Steel, 5mm dia., PK25 (M39070.050.0014)
- ZORO SELECT Thread Cutting Screw, Black Oxide and Oil Pan Head Phillips Drive, 6000 PK (0616DPP17B)
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Alloy Steel, 30 mm Length (A4440030030)
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length (A6440060012LH)
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 15 mm Length (A4440040015)
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 35 mm Length (A4470040035)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/4 in Length (A0440160048)
- SUBURBAN BOLT AND SUPPLY M30 Socket Head Cap Screw, Plain Steel, 200 mm Length (A4440300200H)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1/2 in Length, 50 PK (U07001.037.0050)
- Suburban Bolt And Supply Socket Head Cap Screws