Shop All Socket Head Cap Screws
Suburban Bolt And Supply
M5 Socket Head Cap Screw, Plain Alloy Steel, 60 mm Length
Mfr # A4470050060
Zoro # G703462171
product price: $0.55
/ea
Sold in multiples of 100 for $55.00
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Metric
- Material Alloy Steel
- Finish Plain
- Standards DIN 7991
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4470050060
- Zoro # G703462171
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M5 |
Screw Length | 60 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Plain |
Standards | DIN 7991 |
Item | Socket Head Cap Screw |
Thread Style | Partially Threaded |
Tensile Strength | 120,000 psi |
Head Type | Flat |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLO-KROME #4 Socket Head Cap Screw, Black Alloy Steel, 3/8 in Length (60004)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (32349)
- MIDWEST FASTENER Round Spacer, Nylon, 3/8 in Overall Lg, 1/4 in Inside Dia (65803)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/16"-24, Plain Finish (36849)
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 16 mm Length (A4490050016)
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 25 mm Length (A4440040025)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/4 in Length (A0440160048)
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 2-1/2 in Length (A0440400232U)
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length (A2470120032)
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 50 mm Length (A4440060050)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 8-1/2 in Length (U07000.075.0850)
- Suburban Bolt And Supply Socket Head Cap Screws