Shop All Socket Head Cap Screws
Suburban Bolt And Supply
M5 Socket Head Cap Screw, Plain Alloy Steel, 160 mm Length
Mfr # A4440050160
Zoro # G903461592
Sold in multiples of 25 for $406.25
$406.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M5
- Screw Length 160 mm
- Material Alloy Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4440050160
- Zoro # G903461592
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M5 |
Screw Length | 160 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Plain |
Standards | DIN 912 |
Item | Socket Head Cap Screw |
Thread Style | Partially Threaded |
Tensile Strength | 170,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 5/16 in, 6 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK (U08450.031.0600)
- NELSON STUD WELDING Weld Stud, 3/8"-16, 2 in, CFL, Steel, Plain Finish, 100 PK (101-010-127-G100)
- ZORO SELECT Wave Washer, Fits Bolt Size 5/16 in 18-8 Stainless Steel, Passivated Finish, 25 PK (TWWIX031-025BX)
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 72 in L, 1/4 in W, 1/4 in H (WWG700250025072)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in Length (A2490200040)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 4 in Length (A0440240400)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 1 in Length (A0440240100)
- SUBURBAN BOLT AND SUPPLY M16-1.50 Socket Head Cap Screw, Plain Alloy Steel, 50 mm Length (A4450160050)
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length (A6470040035)
- SUBURBAN BOLT AND SUPPLY M1.6 Socket Head Cap Screw, Plain Alloy Steel, 6 mm Length (A4441.60006)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 25 PK (M55050.120.0030)
- Suburban Bolt And Supply Socket Head Cap Screws