Shop All Set Screws
Suburban Bolt And Supply
M4 X 12 SOCKET SET SCREW
Mfr # A4510040012
Zoro # G303463295
product price: $0.07
/ea
Sold in multiples of 200 for $14.00
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M4
- Point Type Cup
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4510040012
- Zoro # G303463295
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | M4 |
Overall Length | 12 mm |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point Type | Cup |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx2-1/2" L, PK50 (WWG-CPS-039)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK (U51050.011.0100)
- NEWPORT FASTENERS Socket Set Screws, Full Dog Point, 10-32 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (944746-100)
- LOKSERT Key Locking Insert, 4 Keys, 1/4"-20 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Stainless Steel, 5 PK (MS51831-102 PKG5)
- SUBURBAN BOLT AND SUPPLY 10-24 X 3/4 SOCKET SET SCREW BRASS TIP (A0510120048BT)
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 3-1/2 SQ HD SET SCREW (A0080320332)
- SUBURBAN BOLT AND SUPPLY 8-32 X 3/8 SOCKET SET SCREW (A0510100024)
- SUBURBAN BOLT AND SUPPLY 10-24 X 1-1/4 SOCKET SET SCREW (A0510120116)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 1-1/4 SOCKET SET SCREW (A0510160116)
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 1/2 SOCKET SET SCREW FLAT POINT (A0510320032F)
- MIDWEST FASTENER 5mm-0.8 x 12mm Plain Class 14.9 Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 10PK (62511)
- Suburban Bolt And Supply Set Screws