Shop All Socket Head Cap Screws
Suburban Bolt And Supply
M4 Socket Head Cap Screw, Zinc Plated Alloy Steel, 50 mm Length
Mfr # A4440040050Z
Zoro # G703460108
product price: $0.37
/ea
Sold in multiples of 100 for $37.00
$37.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M4
- Screw Length 50 mm
- Material Alloy Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4440040050Z
- Zoro # G703460108
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M4 |
Screw Length | 50 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Zinc Plated |
Standards | DIN 912 |
Item | Socket Head Cap Screw |
Thread Style | Partially Threaded |
Tensile Strength | 170,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 5/16"-24, Steel, Grade 8, Zinc Plated, 3/16 in Ht, 25 PK (U11374.031.0001)
- ZORO SELECT Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 20 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.080.0020)
- ZORO SELECT Flange Nut, M8-1.25, Steel, Not Graded, Phosphate, 10 mm Hex Ht, 25 PK (5916XPK)
- TORQUEMASTER Torquemaster Screw Anchor, Plastic, 100 PK (54987)
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Plain Alloy Steel, 30 mm Length (A4470160030)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 6 in Length (A0440160600U)
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Stainless Steel, 2 in Length (A2470400200)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 1-1/4 in Length (A0440240116LHU)
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in Length (A2490320132)
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Steel, 25 mm Length (A4440160025H)
- HOLO-KROME M3 Socket Head Cap Screw, Black Alloy Steel, 10 mm Length (86003)
- Suburban Bolt And Supply Socket Head Cap Screws