Shop All Socket Head Cap Screws
Suburban Bolt And Supply
M4 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length
Mfr # A6470040035
Zoro # G303493551
product price: $0.36
/ea
Sold in multiples of 100 for $36.00
$36.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Metric
- Thread Size M4
- Screw Length 35 mm
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A6470040035
- Zoro # G303493551
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M4 |
Screw Length | 35 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Plain |
Standards | DIN 7991 |
Item | Socket Head Cap Screw |
Tensile Strength | 70,000 psi |
Head Type | Flat |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 3/4-16x3/4, PK5 (U07852.075.0075)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 1/2 in Overall Lg, 3/8 in Inside Dia (34084)
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized, 2 PK (ZA0256-AL28)
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.019.0100)
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Stainless Steel, 1-3/4 in Length (A2480320148)
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 30 mm Length (A4490060030U)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in Length (A2490200040)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 2-1/2 in Length (A2490240232)
- SUBURBAN BOLT AND SUPPLY M16-1.50 Socket Head Cap Screw, Plain Alloy Steel, 50 mm Length (A4450160050)
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in Length (A2490320132)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK (U51030.011.0100)
- Suburban Bolt And Supply Socket Head Cap Screws