Shop All Socket Head Cap Screws
Suburban Bolt And Supply
M4 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length
Mfr # A6490040012
Zoro # G703489529
product price: $0.22
/ea
Sold in multiples of 100 for $22.00
$22.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Metric
- Thread Size M4
- Screw Length 12 mm
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A6490040012
- Zoro # G703489529
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M4 |
Screw Length | 12 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Plain |
Standards | ISO 7380 |
Item | Socket Head Cap Screw |
Tensile Strength | 70,000 psi |
Head Type | Button |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 1/2-13x3L, PK25 (U08300.050.0300)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 5 PK (U04114.075.0325)
- ZORO SELECT M5-0.80 x 12 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.050.0012)
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 9/16 in Length, 100 PK (SCIX0-20056-100BX)
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 2-3/4 in Length (A0470480248)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 1-1/4 in Length (A0440200116LH)
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 8 mm Length (A4490040008)
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length (A6470040016)
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Steel, 55 mm Length (A4440120055K)
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length (A2490080032)
- PRIME-LINE Socket Head Cap Screw Allen Drive #8-32 X 2in Grade 18-8 Stainless Steel 10PK (9177609)
- Suburban Bolt And Supply Socket Head Cap Screws