Shop All Socket Head Cap Screws
Suburban Bolt And Supply
M4 Socket Head Cap Screw, Plain Alloy Steel, 6 mm Length
Mfr # A4440040006LH
Zoro # G703459232
product price: $0.17
/ea
Sold in multiples of 100 for $17.00
$17.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Material Alloy Steel
- Finish Plain
- Standards DIN 6912
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4440040006LH
- Zoro # G703459232
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M4 |
Screw Length | 6 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Plain |
Standards | DIN 6912 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Tensile Strength | 110,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shield / Push Type Retainer Asst, 192 Pc (8119)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (45636)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 5/8 in L, 100 PK (N01200.025.0062)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 36 mm L, 10 mm W, 8 mm H, 25 PK (M39250.108.0036)
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Stainless Steel, 1-1/4 in Length (A2490120116)
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in Length (A2490320132)
- SUBURBAN BOLT AND SUPPLY M14 Socket Head Cap Screw, Plain Steel, 1.50 mm Length (A4450140100)
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Zinc Plated Alloy Steel, 16 mm Length (A4440030016Z)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 2-3/4 in Length (A0440160248Z)
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 2-1/2 in Length (A0440400232U)
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 5/8 in Length, 100 PK (629108-100)
- Suburban Bolt And Supply Socket Head Cap Screws