Suburban Bolt And Supply

M4 Socket Head Cap Screw, Plain Alloy Steel, 15 mm Length


product price: $0.08
/ea
Sold in multiples of 200 for $16.00

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

Hex Drive
  • System of Measurement Metric
  • Thread Size M4
  • Screw Length 15 mm
  • Material Alloy Steel
  • Finish Plain
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size M4
Screw Length 15 mm

Details

System of Measurement Metric
Drive Type Hex
Material Alloy Steel
Finish Plain
Standards DIN 912
Item Socket Head Cap Screw
Thread Style Fully Threaded
Tensile Strength 170,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.