Suburban Bolt And Supply

M4 Socket Head Cap Screw, Plain Alloy Steel, 12 mm Length


product price: $0.14
/ea
Sold in multiples of 100 for $14.00

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

Hex Drive
  • System of Measurement Metric
  • Material Alloy Steel
  • Finish Plain
  • Standards DIN 6912
  • Thread Style Fully Threaded
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size M4
Screw Length 12 mm

Details

System of Measurement Metric
Drive Type Hex
Material Alloy Steel
Finish Plain
Standards DIN 6912
Item Socket Head Cap Screw
Thread Style Fully Threaded
Tensile Strength 110,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.