Shop All Machine Screws
Suburban Bolt And Supply
M4-0.70 x 45 mm Slotted Cheese Machine Screw, Zinc Plated Steel
Mfr # A4300040045CZ
Zoro # G603490540
product price: $0.22
/ea
Sold in multiples of 100 for $22.00
$22.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Cheese Head
Slotted Drive
- System of Measurement Metric
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,000 psi
- Standards DIN 7985A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4300040045CZ
- Zoro # G603490540
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 45 mm |
Dimensional Standards | DIN 7985A |
Details
System of Measurement | Metric |
Head Type | Cheese |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Standards | DIN 7985A |
Item | Machine Screw |
Thread Direction | Right Hand |
Thread Style | Fully Threaded |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 65 mm L, 50 PK (M04100.120.0065)
- ZORO SELECT Fully Threaded Rod, M36-4mm, 1 m, Steel, Class 8.8, Zinc Plated Finish (M20230.360.1000)
- ZORO SELECT Common Nail, 2 in L, 6D, Steel, Galvanized Finish, 11.50 ga, 840 PK (4NER8)
- STANLEY ENGINEERED FASTENING Blind Rivet, Countersunk Head, 3/16 in Dia., 23/32 in L, Aluminum Body, 250 PK (AK66-68BS200)
- SUBURBAN BOLT AND SUPPLY #6-32 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel (A0320080116PZ)
- SUBURBAN BOLT AND SUPPLY M2.5-0.45 x 16 mm Slotted Flat Machine Screw, Zinc Plated Steel (A4302.50016FZ)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 5/8 in Slotted Pan Machine Screw, Plain Nylon (A8300160040P)
- SUBURBAN BOLT AND SUPPLY #10-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel (A0330120024PZ)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1/2 in Slotted Hex Machine Screw, Plain Stainless Steel (A2300160032HW)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 x 1-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel (A0300240132FZ)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #12-24 X 5/8in Grade 18-8 Stainless Steel 100PK (9001557)
- Suburban Bolt And Supply Machine Screws