Shop All Dowel Pins
Suburban Bolt And Supply
M30 X 70 PULL DOWEL
Mfr # A4550300070P
Zoro # G103500046
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Pull
- Basic Material Steel
- Nominal Diameter M30
- Fastener Length 70 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4550300070P
- Zoro # G103500046
- Country of Origin Unknown
- Category Dowel Pins
Dimensions
Nominal Diameter | M30 |
Fastener Length | 70 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Pull |
Basic Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 10 PK (N04104.043.0400)
- ZORO SELECT Spring Pin, Sltd, 3/16x1-1/4in, 4150lb, PK50 (U51428.018.0125)
- ZORO SELECT Sheet Metal Screw, #14 x 2-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 50 PK (1WA54)
- ZORO SELECT Wood Screw, #8, 1 5/8 in, Advanced Corrosion Resistance Steel Flat Head 3450 PK (P55020-BR)
- SUBURBAN BOLT AND SUPPLY 3/16 X 1-1/4 DOWEL PIN (A0550120116)
- SUBURBAN BOLT AND SUPPLY M14 X 60 PULL DOWEL (A4550140060P)
- SUBURBAN BOLT AND SUPPLY 3/8 X 3 DOWEL PIN (A0550240300)
- SUBURBAN BOLT AND SUPPLY M8 X 40 DOWEL PIN (A4550080040)
- SUBURBAN BOLT AND SUPPLY M5 X 20 DOWEL PIN (A4550050020)
- SUBURBAN BOLT AND SUPPLY M24 X 70 PULL DOWEL (A4550240070P)
- G.L. HUYETT Dowel Pin Hardened, M14 x 60mm, AS PL (DOWMH-140-060)
- Suburban Bolt And Supply Dowel Pins