Shop All Set Screws
Suburban Bolt And Supply
M3 X 8 SOCKET SET SCREW
Mfr # A4510030008
Zoro # G603462431
product price: $0.05
/ea
Sold in multiples of 200 for $10.00
$10.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M3
- Point Type Cup
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4510030008
- Zoro # G603462431
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | M3 |
Overall Length | 8 mm |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point Type | Cup |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Std, 3x/32x1/4 L, PK100 (2MB10)
- ZORO SELECT Grade 8, 1-1/8"-7 Hex Head Cap Screw, Black Oxide Steel, 10 in L (U04100.112.1000)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Steel, Grade 5, Zinc Plated, 100 PK (06816)
- ZORO SELECT Round Weld Nut, 1/4"-20, Steel, 3/64 in Ht, 100 PK (1LAC7)
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 1 SOCKET SET BRASS TIP (A0510320100BT)
- SUBURBAN BOLT AND SUPPLY 10-32 X 1/8 SOCKET SET SCREW (A0520120008)
- SUBURBAN BOLT AND SUPPLY 3/4-10 X 1 SQUARE HEAD SET SCREW (A0080480100)
- SUBURBAN BOLT AND SUPPLY 1/4-28 X 3/16 SOCKET SET SCREW (A0520160012)
- SUBURBAN BOLT AND SUPPLY M8 X 40 SOC SET FLAT PT (A4510080040F)
- SUBURBAN BOLT AND SUPPLY M24-2.0 X 130 SQ SET FLAT PTE (A4070240130F)
- ZORO SELECT Socket Set Screw, Cup, 1/2-20x1, PK25 (U07852.050.0100)
- Suburban Bolt And Supply Set Screws