Shop All Spring Pins
Suburban Bolt And Supply
M3 X 6 ROLL PIN ST ST
Mfr # A6570030006
Zoro # G103502507
product price: $0.16
/ea
Sold in multiples of 100 for $16.00
$16.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Stainless Steel
- Outside Dia. M3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A6570030006
- Zoro # G103502507
- Country of Origin Unknown
- Category Spring Pins
Dimensions
Outside Dia. | M3 |
Fastener Length | 6 mm |
Details
Pin Item | Roll Pin |
System of Measurement | Metric |
Basic Material | Stainless Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 3/8 in, 2-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK (U08450.037.0250)
- DISCO Hex Nut, M6-1.00, Class 8, Bright Zinc Plated (863PK)
- ZORO SELECT Dowel Pin, Harden Stl, M3x22mm, PK50 (DP5003022-050P1)
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Plain 18-8 Stainless Steel Flat Head Slotted Drive, 100 PK (2WE52)
- SUBURBAN BOLT AND SUPPLY M8 X 30 ROLL PIN (A4570080030)
- SUBURBAN BOLT AND SUPPLY M5 X 30 ROLL PIN (A4570050030)
- SUBURBAN BOLT AND SUPPLY M6 X 32 ROLL PIN (A4570060032)
- SUBURBAN BOLT AND SUPPLY 1/8 X 2 ROLL PIN (A0570080200)
- SUBURBAN BOLT AND SUPPLY 5/32 X 1 ROLL PIN (A0570100100)
- SUBURBAN BOLT AND SUPPLY 1/8 X 5/8 ROLL PIN (A0570080040)
- ZORO SELECT Spring P, Coiled, 5/16x2-1/2,8700lb, PK5 (U39140.031.0250)
- Suburban Bolt And Supply Spring Pins